Bit Sets: Type - Screwdriver Bit Set; Pieces - 14; Tip Types - Standard Bits - Philips: No 0 to 3, Square: No 0 to 3, Slotted: No 4, 6, Star Bit: T10, T15, T20 and T25; Tip Size - Slotted - No. 4, 6; Tip Size - Phillips - No. 0, 1, 2, 3; Tip Size - Square - No. 0, 1, 2, 3; Tip Size - Hex Socket - 1/4 in.; Material - Steel Alloy; Additional Information - Bit Style: S2 Steel Double Ended, Pink
Additional Info: Bit Style: S2 Steel Double Ended, Pink