Menu Search
MILWAUKEE #48-32-4403

Driver Bit Set, 18 Pieces, (7) Phillips (2) Slotted (6) Square (2)Torx Standard Bits

SKU # 04524219670 Manufacturer Series: Impact Duty
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Bit Set
Pieces: 18
Tip Types - Standard Bits: (7) Phillips (2) Slotted (6) Square (2)Torx
Tip Size - Slotted: 1 in. SL 1/4 in. and 3/16 in.
Tip Size - Phillips: No. 1, 2, 3
Tip Size - Square: No. 1, 2, 3
Tip Size - Torx: T15, T20
Material: Steel
Container: Case

Milwaukee Shockwave Impact Duty Driver Bit Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty Insert and Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.

Additional Info: Includes: (7) Phillips Bit 1 in. 2 in. 3-1/2 in. P1, P2, P3, No. 2, (2) Slotted Bit 1 in. SL 1/4 in. 3/16 in. (1) Square Bit 1 in. 2 in. 3-1/2 in. SQ1, SQ2, SQ3, No.2, (1) TORX Bit 2 in. T15, T20, (1) Case with Bulk Storage Container, (1) SHOCKWAVE Magne