You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, January 18th. Intermittent outages may occur from 8 a.m. to 1 p.m. EST

Menu Search
MILWAUKEE #48-32-4005

Impact Driver Bit Set, 36 Pieces, No. 8, 10, 12 Slotted

SKU # 04524234957 Manufacturer Series: Shockwave
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Impact Driver Bit Set
Pieces: 36
Tip Types - Standard Bits: (3) Slotted (4) Phillips (7) Torx (8) Hex Head (3) Square (1) Compact Magnetic Bit Tip Holder
Tip Size - Slotted: No. 8, 10, 12
Tip Size - Phillips: No. 1, 2, 3
Tip Size - Square: No. 1, 2, 3
Tip Size - Torx: T10, T15, T20, T25, T27, T30, T40
Tip Size - Hex Socket: 1/4, 1/8, 3/16, 3/32, 5/32, 5/64, 7/64, 9/64 in.
Tip Size - Other: (1) 1/4 in. Insert Magnetic Nut Driver, (1) Insert 3/8 in. Socket Adapter, (1) 5/16 in. Insert Magnetic Nut Driver
Material: Steel

Milwaukee shockwave impact duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shockzone geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. Other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.