You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #48-32-4011

Screwdriver Bit Set, 22 Pieces, 1/8, 3/16, 1/4, 9/32 Slotted, No. 1, 2, 3 Phillips

SKU # 04524223891 Manufacturer Series: Shockwave
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screwdriver Bit Set
Pieces: 22
Tip Types - Standard Bits: (4) Slotted (3) Phillips (6) Torx (3) Square
Tip Size - Slotted: 1/8, 3/16, 1/4, 9/32
Tip Size - Phillips: No. 1, 2, 3
Tip Size - Square: No. 1, 2, 3
Tip Size - Torx: T10, T15, T20, T25, T27, T30
Material: Steel
Container: Tube

Bit Sets: Type - Screwdriver Bit Set; Pieces - 22; Tip Types - Standard Bits - (4) Slotted (3) Phillips (6) Torx (3) Square ; Tip Size - Slotted - 1/8, 3/16, 1/4, 9/32; Tip Size - Phillips - No. 1, 2, 3; Tip Size - Square - No. 1, 2, 3; Tip Size - Torx - T10, T15, T20, T25, T27, T30; Material - Steel; Container - Tube; Manufacturer Series - Shockwave