Menu Search
DOTTIE #MT8C

Driver Bit, Single End, Magnetic Hex Socket 1/4" 1-3/4" Long

SKU # 78100281884 Manufacturer Series: PC 6701
Bit Type: Driver Bit, Single End, Magnetic
Tip Type: Hex Socket
Tip Size: Hex Socket 1/4"
Screw Size: 6-8
Length: 1-3/4 in.
Container: 1 -Visual Pack

DOT MT8C 1/4 X 1-3/4 MAGNETIC