Menu Search
DOTTIE #MT38C

Driver Bit, Single End, Magnetic Hex Socket 3/8" 1-3/4" Long

SKU # 78100281888 Manufacturer Series: PC 6701
Bit Type: Driver Bit, Single End, Magnetic
Tip Type: Hex Socket
Tip Size: Hex Socket 3/8"
Screw Size: 1/4"
Length: 1-3/4 in.
Container: 1 -Visual Pack

DOT MT38C 3/8 X 1-3/4 MAGNETIC