Menu Search
DOTTIE #MT38LC

Driver Bit, Single End, Magnetic Hex Socket 3/8" 2-9/16" Long

SKU # 78100281889 Manufacturer Series: PC 6701
Bit Type: Driver Bit, Single End, Magnetic
Tip Type: Hex Socket
Tip Size: Hex Socket 3/8"
Screw Size: 1/4"
Length: 2-9/16 in.
Container: 1 -Visual Pack