Menu Search
DOTTIE #MT10C

Driver Bit, Single End, Magnetic Hex Socket 5/16" 1-3/4" Long

SKU # 78100281886 Manufacturer Series: PC 6701
Bit Type: Driver Bit, Single End, Magnetic
Tip Type: Hex Socket
Tip Size: Hex Socket 5/16"
Screw Size: 10-12
Length: 1-3/4 in.
Container: 1 -Visual Pack