Menu Search
IDEAL #78-0203-25

Driver Bit, Single End Phillips #2 2 in. Long

SKU # 78325074479
Bit Type: Driver Bit, Single End
Tip Type: Phillips
Tip Size: Phillips #2
Length: 2 in.
Container: 25 -Pack

Additional Info: Power Bit, 1/4 in. Hex Shank