(0)

KLEIN TOOLS #32484

Driver Bit, Double End Square #1, Square #2

SKU: 09264432484
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Bit Type: Driver Bit, Double End
Tip Type: Square
Tip Size: Square #1, Square #2
Description
Bits: Bit Type - Driver Bit, Double End; Tip Type - Square; Tip Size - Square #1, Square #2; Additional Information - Replacement Bit for 10-in-1 Screwdriver/Nutdriver 32477
Additional Info: Replacement Bit for 10-in-1 Screwdriver/Nutdriver 32477