Menu Search
KLEIN TOOLS #PH1355

Driver Bit Phillips #1 3-1/2 in. Long

SKU # 09264432721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit
Tip Type: Phillips
Tip Size: Phillips #1
Length: 3-1/2 in.
Container: 5 -Pack

Additional Info: Power Driver