Menu Search
KLEIN TOOLS #PH2115

Driver Bit Phillips #2 1 in. Long

SKU # 09264432723
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit
Tip Type: Phillips
Tip Size: Phillips #2
Length: 1 in.
Container: 15 -Pack

Bits: Bit Type - Driver Bit; Tip Type - Phillips; Tip Size - Phillips #2; Length - in - 1 in.; Container - 15 -Pack; Additional Information - Screw Driver

Additional Info: Screw Driver