Menu Search
KLEIN TOOLS #PH2355

Driver Bit Phillips #2 3-1/2 in. Long

SKU # 09264432724
Bit Type: Driver Bit
Tip Type: Phillips
Tip Size: Phillips #2
Length: 3-1/2 in.
Container: 5 -Pack

Additional Info: Power Driver