Menu Search
KLEIN TOOLS #PH262

Driver Bit Phillips #2 6 in. Long

SKU # 09264432725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit
Tip Type: Phillips
Tip Size: Phillips #2
Length: 6 in.
Container: 2 -Pack

Additional Info: Power Driver