Menu Search
Bits Driver Bit Square #3 1 in. Long
KLEIN TOOLS #SQ315

Driver Bit Square #3 1 in. Long

SKU # 09264432735
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bit Type: Driver Bit
Tip Type: Square
Tip Size: Square #3
Length: 1 in.
Container: 5 -Pack

Bits: Bit Type - Driver Bit; Tip Type - Square; Tip Size - Square #3; Length - in - 1 in.; Container - 5 -Pack; Additional Information - Power Driver Insert Bit

Additional Info: Power Driver Insert Bit