You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
KLEIN TOOLS #C1355

Power Driver Bit, No 1 Tip, 3.5 in. L

SKU # 09264432748
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit
Tip Size: No 1
Length: 3.5 in.

Additional Info: Bit Material: Steel, Drill Bit Type: Screwdriver