Menu Search
MILWAUKEE #48-32-4762

Driver Bit Phillips #2 2 in. Long

SKU # 04524221401 Manufacturer Series: Shockwave
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit
Tip Type: Phillips
Tip Size: Phillips #2
Length: 2 in.
Container: 25 -Pack

Bits: Bit Type - Driver Bit; Tip Type - Phillips; Tip Size - Phillips #2; Length - in - 2 in.; Container - 25 -Pack; Additional Information - Power Bit; Manufacturer Series - Shockwave

Additional Info: Power Bit