Menu Search
Bits Driver Bit Square #2 1 in. Long
MILWAUKEE #48-32-4607

Driver Bit Square #2 1 in. Long

SKU # 04524219663 Manufacturer Series: Shockwave
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bit Type: Driver Bit
Tip Type: Square Recess
Tip Size: Square #2
Length: 1 in.
Container: 25 -Pack

Bits: Bit Type - Driver Bit; Tip Type - Square Recess; Tip Size - Square #2; Length - in - 1 in.; Container - 25 -Pack; Additional Information - Insert Bit; Manufacturer Series - Shockwave

Additional Info: Insert Bit