You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #48-32-4795

Driver Bit Square #2 3-1/2 in. Long

SKU # 04524221408 Manufacturer Series: Shockwave
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit
Tip Type: Square Recess
Tip Size: Square #2
Length: 3-1/2 in.
Container: 25 -Pack

Bits: Bit Type - Driver Bit; Tip Type - Square Recess; Tip Size - Square #2; Length - in - 3-1/2 in.; Container - 25 -Pack; Additional Information - Insert Bit; Manufacturer Series - Shockwave

Additional Info: Insert Bit