Menu Search
MILWAUKEE #48-32-4785

Driver Bit T25 2 in. Long

SKU # 04524221412 Manufacturer Series: Shockwave
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit
Tip Type: Torx
Tip Size: T25
Length: 2 in.
Container: 25 -Pack

Additional Info: Power Bit