Menu Search

RACK-A-TIERS MFG #72206BY

Driver Bit, Double End Phillips #2, Slot 1/4 in. 6 in. Long

SKU: 62591272206
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Bit Type: Driver Bit, Double End
Tip Type: Phillips and Slotted
Tip Size: Phillips #2, Slot 1/4 in.
Length: 6 in.
Description
Bits: Bit Type - Driver Bit, Double End; Tip Type - Phillips and Slotted; Tip Size - Phillips #2, Slot 1/4 in.; Length - in - 6 in.; Additional Information - Bulk Bit
Additional Info: Bulk Bit