Menu Search
RACK-A-TIERS MFG #70961BK

Driver Bit, Hex 1/2 in. Tip, 6 in. L

SKU # 62591270961
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit, Magnetic
Tip Type: Hex
Tip Size: Hex 1/2 in.
Length: 6 in.

Additional Info: Color: Black