Menu Search
RACK-A-TIERS MFG #70831BR

Rack-A-Tiers Driver Bit, Hex 7/16 in. Hex Tip, 2.5 in. L

SKU # 62591270831
Bit Type: Driver Bit
Tip Type: Hex
Tip Size: Hex 7/16 in.
Length: 2.5 in.

RMI 70831BR 7/16-BRN-HX-2.5-DRV-BIT