Menu Search
RACK-A-TIERS MFG #70241BL

Driver Bit Phillips #2 4 in. Long

SKU # 62591270241
Bit Type: Driver Bit
Tip Type: Phillips
Tip Size: Phillips #2
Length: 4 in.

Additional Info: Color Coded: Blue, Bulk Bit