Menu Search
RACK-A-TIERS MFG #70241BLP1

Driver Bit Phillips #2 4 in. Long

SKU # 62591202411
Bit Type: Driver Bit
Tip Type: Phillips
Tip Size: Phillips #2
Length: 4 in.

Bits: Bit Type - Driver Bit; Tip Type - Phillips; Tip Size - Phillips #2; Length - in - 4 in.; Additional Information - Color Coded: Blue, Packaged Bit

Additional Info: Color Coded: Blue, Packaged Bit