(0)

RACK-A-TIERS MFG #70261BL

Driver Bit Phillips #2 6 in. Long

SKU: 62591270261
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Bit Type: Driver Bit
Tip Type: Phillips
Tip Size: Phillips #2
Length: 6 in.
Description
Bits: Bit Type - Driver Bit; Tip Type - Phillips; Tip Size - Phillips #2; Length - in - 6 in.; Additional Information - Color Coded: Blue, Bulk Bit
Additional Info: Color Coded: Blue, Bulk Bit