Menu Search
RACK-A-TIERS MFG #70561R

Driver Bit Spanner 1/4 in. 6 in. Long

SKU # 62591270561
Bit Type: Driver Bit
Tip Type: Hex
Tip Size: Spanner 1/4 in.
Length: 6 in.

Additional Info: Color Coded: Red, Bulk Bit