Menu Search
RACK-A-TIERS MFG #70731BL

Driver Bit Spanner 3/8 in. 2-1/2 in. Long

SKU # 62591270731
Bit Type: Driver Bit
Tip Type: Hex
Tip Size: Spanner 3/8 in.
Length: 2-1/2 in.

Additional Info: Color Coded: Blue, Bulk Bit