You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
RACK-A-TIERS MFG #70631Y

Driver Bit Spanner 5/16 in. 2-1/2 in. Long

SKU # 62591270631
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Bit Type: Driver Bit
Tip Type: Hex
Tip Size: Spanner 5/16 in.
Length: 2-1/2 in.

Additional Info: Color Coded: Yellow, Bulk Bit