Menu Search
RACK-A-TIERS MFG #70661Y

Driver Bit Spanner 5/16 in. 6 in. Long

SKU # 62591270661
Bit Type: Driver Bit
Tip Type: Hex
Tip Size: Spanner 5/16 in.
Length: 6 in.

Additional Info: Color Coded: Yellow, Bulk Bit