Menu Search
RACK-A-TIERS MFG #70140G

Driver Bit Square #1 4 in. Long

SKU # 62591270140 Manufacturer Series: Robertson
Bit Type: Driver Bit
Tip Type: Square
Tip Size: Square #1
Length: 4 in.

Additional Info: Color Coded: Green, Bulk Bit