Menu Search
RACK-A-TIERS MFG #70230R

Driver Bit Square #2 3 in. Long

SKU # 62591270230 Manufacturer Series: Robertson
Bit Type: Driver Bit
Tip Type: Square
Tip Size: Square #2
Length: 3 in.

Additional Info: Color Coded: Red, Bulk Bit