Menu Search
RACK-A-TIERS MFG #70240R

Driver Bit Square #2 4 in. Long

SKU # 62591270240 Manufacturer Series: Robertson
Bit Type: Driver Bit
Tip Type: Square
Tip Size: Square #2
Length: 4 in.

Additional Info: Color Coded: Red, Bulk Bit