Menu Search
Bits Driver Bit Square #3 6 in. Long
RACK-A-TIERS MFG #70360BK

Driver Bit Square #3 6 in. Long

SKU # 62591270360 Manufacturer Series: Robertson
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Bit Type: Driver Bit
Tip Type: Square
Tip Size: Square #3
Length: 6 in.

Additional Info: Color Coded: Black, Bulk Bit