Menu Search

RACK-A-TIERS MFG #72136P

Lock Hard Bit 6 in. Long

SKU: 40003498984
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Bit Type: Lock Hard Bit
Tip Type: Square
Length: 6 in.
Description
Bits: Bit Type - Lock Hard Bit; Tip Type - Square; Length - in - 6 in.; Additional Information - Bulk Bit
Additional Info: Bulk Bit