Menu Search

COMMSCOPE #107065583

Blank Insert M20AP Black - M20AP-003

SKU: 88410409822
Manufacturer Series: M20AP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Module Type: Blank Insert
Mounting: Faceplate, Adapter, Box
Color: Black
Description
Blank Inserts: Module Type - Blank Insert; Mounting - Faceplate, Adapter, Box; Color - Black; Additional Information - May be Mounted over Outlet Hole as a Dust Cover, or as a Blank Cover for Empty Jack Openings, M-Series Outlets; Manufacturer Series - M20AP
Additional Info: May be Mounted over Outlet Hole as a Dust Cover, or as a Blank Cover for Empty Jack Openings, M-Series Outlets