Menu Search

LEGRAND - ON-Q #WP3455-LA

Blank Insert Light Almond

SKU: 80442802471
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Module Type: Blank Insert
Mounting: Wall Plate
Color: Light Almond
Description
Blank Inserts: Module Type - Blank Insert; Mounting - Wall Plate; Color - Light Almond; Additional Information - Material Type: High Impact Flame Retardant Plastic, Dimensions: 0.87 in. L x 0.67 in. W x 0.79 in. D
Additional Info: Material Type: High Impact Flame Retardant Plastic, Dimensions: 0.87 in. L x 0.67 in. W x 0.79 in. D