Menu Search
LEGRAND - ON-Q #WP3455-BK

Insert, Blank, Keystone, Black

SKU # 80442802474
Module Type: Blank Insert
Mounting: Wall Plate
Color: Black

Additional Info: Material Type: High Impact Flame Retardant Plastic, Dimensions: 0.87 in. L x 0.67 in. W x 0.79 in. D