Menu Search
KNIPEX #71-01-200-SBA

Compact Bolt Cutter, 1/8 in. Hard, 1/4 in. Soft-Med

SKU # 84322100025
Type: Compact Bolt Cutter
Material Cutting Type: 1/8 in. Hard, 1/4 in. Soft-Med
Handles: Plastic Coated
Length: 8 in.
Cutting Diameter: 0.2 in.