Menu Search
Bolt-Rod Cutters, Mechanical Bolt Cutter 25.00 Long Cablofil
LEGRAND - CABLOFIL #COUPFIL

Cablofil Bolt Cutter 25.00 Long Cablofil

SKU # 80038800378
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Bolt Cutter
Material Cutting Type: Hard 1/4 in, Soft-Med 3/8 in
Handles: Steel
Length: 25 in.

Cutters, Mechanical: Type - Bolt Cutter; Material Cutting Type - Hard 1/4", Soft-Med 3/8"; Handles - Steel; Length - in - 25.00; Additional Information - Head Style: Angled and Offset; Manufacturer Series - Cablofil®

Additional Info: Head Style: Angled and Offset