Menu Search
ABB INSTALLATION PRODUCTS #E142-3/8X125EG

Thomas and BettsĀ® Bolt, Hex Head Cap; Galv Steel; 3/8 x 1-1/4 in.

SKU # 78621056277
Type: Machine/Cap Screw
Head Type: Hex Head 9/16
Nut Type: Not Included
Size: 3/8-16
Length: 1-1/4 in.
Material: Steel
Finish: Electro-Galvanized