Menu Search
ABB INSTALLATION PRODUCTS #E142-3/8X100EG

Thomas and BettsĀ® Cap Screw; Hex Head; Steel; 3/8-16; 1 in. Long

SKU # 78621056225
Type: Machine/Cap Screw
Head Type: Hex Head 9/16
Nut Type: Not Included
Size: 3/8-16
Length: 1 in.
Material: Steel
Finish: Electro-Galvanized