Menu Search
BURNDY #TMH295

Durium Bolt, Assembly Kit; Hex Head; 1/2-13; 1-1/2 in. Long

SKU # 78181098503
RoHS Compliant
Type: Bolt Assembly Kit
Head Type: Hex Head
Nut Type: (2) Hex
Bolt Size: 1/2
Size: 1/2-13
Length: 1-1/2 in.
Material: Silicon Bronze
Thread Length: 1/2 in.
Quantity: 2

Type TMH are DURIUM silicon bronze hardware kits. The kits can be ordered for specific applications ensuring the proper type and amount of hardware for each installation. Packaged in separate sealed bags, they are convenient to use, eliminating mismatched quantities. DURIUM silicon bronze material provides long lasting corrosion resistance.

Additional Info: 13 TPI