Menu Search
BURNDY #HEB38X150

Durium Bolt; Hex Head; Silicon Bronze; 3/8-16; 1-1/2 in. Long

SKU # 62194501590
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bolt
Head Type: Hex Head
Bolt Size: 3/8 in.
Size: 3/8-16
Length: 1-1/2 in.
Material: Silicon Bronze