You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #MB3834

Bolt, Tap; Hex Head; Steel; Full Thread; 9/16-16; 3/4 in. long

SKU # 78100258802
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 9/16 in.
Length: 3/4 in.
Bolt Size: 3/8 in.
Thread Size: 16 TPI
Type: Tap Bolt
Head Type: Hex
Nut Type: Not Included
Number of Sizes: 1
Material: Steel
Finish: Zinc-plated
Thread Type: Full Thread