Menu Search
DOTTIE #MB38114

Bolt, Tap; Hex Head; Steel; Full Thread; 9/16-16; 1-1/4 in. long

SKU # 78100258806
Length: 1-1/4 in.
Size: 9/16 in.
Thread Size: 16 TPI
Type: Tap Bolt
Head Type: Hex
Nut Type: Not Included
Number of Sizes: 1
Material: Steel
Finish: Zinc-plated
Thread Type: Full Thread