Menu Search
DOTTIE #MB382

Bolt, Tap; Hex Head; Steel; Full Thread; 9/16-16; 2 in. long

SKU # 78100258810
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 9/16 in.
Length: 2 in.
Bolt Size: 3/8 in.
Thread Size: 16 TPI
Type: Tap Bolt
Head Type: Hex
Nut Type: Not Included
Number of Sizes: 1
Material: Steel
Finish: Zinc-plated
Thread Type: Full Thread