Menu Search
Bolts Bolt, Tap; Hex; Steel; 7/16 in.; 1-1/4 in. Long
DOTTIE #MB14114

Bolt, Tap; Hex; Steel; 7/16 in.; 1-1/4 in. Long

SKU # 78100258706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Tap Bolt
Head Type: Hex
Number of Sizes: 1
Bolt Size: 1/4 in.
Size: 7/16 in.
Length: 1-1/4 in.
Material: Steel
Finish: Zinc-plated
Thread Size: 20 TPI

Grade 2, low-carbon steel. Fully threaded.

Additional Info: Fully Threaded