Menu Search
DOTTIE #TB83DS

Bolt, Toggle; Mushroom Head Phillips/Slot; Steel; 6-32; 3 in. Long

SKU # 78100215397
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle
Head Type: Mushroom Head, Phillips/Slot
Nut Type: Spring Wing
Bolt Size: 1/8 in.
Size: 6-32
Length: 3 in.
Material: Steel
Finish: Zinc-plated
Quantity: 50