You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on October 16th starting at 9 PM. Intermittent outages may occur.

Menu Search
DOTTIE #TB44DS

Bolt, Toggle; Mushroom Head Sq-Recess; Steel; 1/4-20; 4 in. Long

SKU # 78100215202
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Toggle
Head Type: Mushroom Head, Sq-Recess/Slot
Nut Type: Spring Wing
Size: 1/4-20
Length: 4 in.
Material: Steel
Finish: Zinc-plated